Motion
66261014929

NORTON ABRASIVES
66261014929

3 x 1/2 x 3/8 In. Bear-Tex Rapid Blend NEX Clean Bond Non-Woven Arbor Hole Unified Wheel 8 Density Aluminum Oxide Medium Grit
Mi Item #07287807
MFR #66261014929
Price$34.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261014929

3 x 1/2 x 3/8 In. Bear-Tex Rapid Blend NEX Clean Bond Non-Woven Arbor Hole Unified Wheel 8 Density Aluminum Oxide Medium Grit
Mi Item #07287807
MFR #66261014929

Mfr description
66261014929 3"X1/2"X3/8" BEARTEX UW
  • Durable, long-lasting medium grit, aluminum oxide abrasive provides a good blend of cut rate and finish
  • Uniform construction provides extra long life and holds shape well for less wheel dressing
  • Smear free resin binder formula provides smear-free finishes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.06/each

Specifications

Dimensions

  • Center Hole Diameter  
    3/8 in
  • Overall Diameter
    3 in
  • Overall Width
    1/2 in
  • Wheel Diameter  
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Long Description
    The 66261014929 Non-Woven & Deburring Wheel with aluminum oxide abrasive features a 3/8 inch center hole diameter and 3 inch wheel diameter, suitable for precision deburring and blending in confined areas.
  • Manufacturer Stock Number
    66261014929
  • Manufacturer Upc Number
    662610149298
  • Max Rpm
    18000 rpm
  • Package Quantity
    1
  • UPC_NO
    66261014929
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)