Overview
Mfr description
2-CS-8-2-54 HEATER
- Ideal for heating a wide variety of applications
- Includes 60°F to 250°F SPST integral thermostat
- Terminal enclosure is heavy-duty, weather-resistant cast aluminum
- Select a design voltage as close as possible to the actual available voltage
- Heaters must be mounted horizontally and immersed at all times; do not mount from the top down
- Typical applications: Fluid power, compressors, turbines and bearings, hydraulics, custom machinery, fluids needing low watt density
Specifications
- SeriesHL Series
- Phase1
- Power8.0 kW
- Voltage240 V
- Thread Size3 NPT
- Maximum Immersed Length54.00 in
- EnclosureGeneral Purpose
- Contractor RequiredYes
- Weight27.00 lbs
- Manufacturer Catalog
- Additional DetailsHL Series Heaters are ideal for heating oils used in fluid power and machine lubrication applications. HL Series Heaters are designed with low watt ensities (approximately 10 WSI) to allow direct immersion into storage vessels.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data