Specifications
Dimensions
- Maximum Immersed Length28.00 in
- Power2.0 kW
- Thread Size2 NPT
- Weight18.00 lbs
Details
- Additional DetailsHL Series Heaters are ideal for heating oils used in fluid power and machine lubrication applications. HL Series Heaters are designed with low watt ensities (approximately 10 WSI) to allow direct immersion into storage vessels.
- Contractor RequiredYes
- EnclosureWeather Resistant
- Manufacturer Catalog
- Phase3
- SeriesHL Series
- Voltage240 V
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)