Specifications
Dimensions
- Maximum Immersed Length38.00 in
- Power3.0 kW
- Thread Size2 NPT
- Weight20.00 lbs
Details
- Additional DetailsHL Series Heaters are ideal for heating oils used in fluid power and machine lubrication applications. HL Series Heaters are designed with low watt ensities (approximately 10 WSI) to allow direct immersion into storage vessels.
- Contractor RequiredNo
- EnclosureWeather Resistant
- Manufacturer Catalog
- Phase1
- SeriesHL Series
- Voltage120 V
Overview
Mfr description
2-PS-3-1-38-LT HEATER
- Ideal for heating a wide variety of applications
- Includes 60°F to 250°F SPST integral thermostat
- Terminal enclosure is heavy-duty, weather-resistant cast aluminum
- Select a design voltage as close as possible to the actual available voltage
- Heaters must be mounted horizontally and immersed at all times; do not mount from the top down
- Typical applications: Fluid power, compressors, turbines and bearings, hydraulics, custom machinery, fluids needing low watt density