Motion
2-CS-6-4-38-LT 3

WARREN ELECTRIC CORP
2-CS-6-4-38-LT 3

Screw Plug Heater - HL Series Series, 3 Phase, 6.0 kW Power, 480 V, 3 NPT Thread Size, 38.00 in Max Immersed Length, Weather Resistant Enclosure
MI ITEM #07288062
MFR #2-CS-6-4-38-LT 3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARREN ELECTRIC CORP
2-CS-6-4-38-LT 3

Screw Plug Heater - HL Series Series, 3 Phase, 6.0 kW Power, 480 V, 3 NPT Thread Size, 38.00 in Max Immersed Length, Weather Resistant Enclosure
MI ITEM #07288062
MFR #2-CS-6-4-38-LT 3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Immersed Length
    38.00 in
  • Power
    6.0 kW
  • Thread Size
    3 NPT
  • Weight
    29.00 lbs

Details

  • Additional Details
    HL Series Heaters are ideal for heating oils used in fluid power and machine lubrication applications. HL Series Heaters are designed with low watt ensities (approximately 10 WSI) to allow direct immersion into storage vessels.
  • Contractor Required
    Yes
  • Enclosure
    Weather Resistant
  • Manufacturer Catalog
  • Phase
    3
  • Series
    HL Series
  • Voltage
    480 V

Overview

Mfr description
2-CS-6-4-38-LT 3 HEATER
  • Ideal for heating a wide variety of applications
  • Includes 60°F to 250°F SPST integral thermostat
  • Terminal enclosure is heavy-duty, weather-resistant cast aluminum
  • Select a design voltage as close as possible to the actual available voltage
  • Heaters must be mounted horizontally and immersed at all times; do not mount from the top down
  • Typical applications: Fluid power, compressors, turbines and bearings, hydraulics, custom machinery, fluids needing low watt density

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought