Motion
AC-30-3-S-R65-1P

AMERICAN INDUSTRIAL HEAT
AC-30-3-S-R65-1P

Air Cooled Heat Exchanger - Series AC, Size 30, 3ph Electric Motor Drive, SAE-20 (1-5/8-12) Port Size, 1 Passes, 65 psi Bypass
MI ITEM #07288166
MFR #AC-30-3-S-R65-1P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMERICAN INDUSTRIAL HEAT
AC-30-3-S-R65-1P

Air Cooled Heat Exchanger - Series AC, Size 30, 3ph Electric Motor Drive, SAE-20 (1-5/8-12) Port Size, 1 Passes, 65 psi Bypass
MI ITEM #07288166
MFR #AC-30-3-S-R65-1P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mounting Hole Spacing
    33.63 in
  • Overall Height
    28.81 in
  • Overall Length
    31.63 in
  • Overall Width
    17.63 in
  • Port Size
    SAE 20 (1-5/8–12 UN)
  • Unit Size
    30

Details

  • Body Material
    Steel
  • Bypass
    65 psi
  • Manufacturer Catalog
  • Max Operating Temperature
    300 °F
  • Number Of Passes
    1
  • Series
    AC
  • Tubing Material
    Copper

Overview

Mfr description
AC-30-3-S-R65-1P HEAT EXCHANGER
  • Thermal capacity to 100 hp (75 Kw)
  • Computerized selection program
  • Standard ports NPT, optional SAE straight thread or flange connections
  • Optional: built-in bypass relief valve
  • Operating temperature of 300° F and pressure of 300PSI
  • Computer generated data sheet available for any application
  • Custom designs to fit your needs
  • Cools: Fluid Power Systems, Lubrication Systems, Hydraulic Presses, Gear Drives, Torque Convertors, Machine Tools, Etc.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought