Specifications
Dimensions
- End 1 Size1/4 in
- End 1 Size Type1/4 ORB
- End 2 Size1/8 in
- End 2 Size Type1/8 ORB
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeO-Ring Boss to O-Ring Boss
- Description Keyword1/4 in Female O-Ring Boss x 1/8 in Male O-Ring Boss
- End 1 StyleFemale O-Ring Boss
- End 1 Thread(SAE) 7/16–20
- End 2 StyleMale O-Ring Boss
- End 2 Thread(SAE) 5/16–24
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series6410
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)