Motion
9K 00 19 01 US

KNIPEX
9K 00 19 01 US

Bolt or Wire Rope Cutter - 36.500 in OAL, For Internal/External Rings
Mi Item #07288520
MFR #9K 00 19 01 US
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
9K 00 19 01 US

Bolt or Wire Rope Cutter - 36.500 in OAL, For Internal/External Rings
Mi Item #07288520
MFR #9K 00 19 01 US

Mfr description
9K 00 19 01 US INTERNAL SNAP RING PLIER
  • Internal circlip pliers are used for fitting circlips into bore holes.
  • Includes 1 each of: 5-1/2" Circlip "Snap-Ring" Pliers-Internal 45º Angled (44 31 J02), 5-1/2" Circlip "Snap-Ring" Pliers-Internal 45º Angled (44 31 J12), 7-1/4" Circlip "Snap-Ring" Pliers-Internal 45º Angled (44 31 J22), 9" Circlip "Snap-Ring" Pliers-Internal 45º Angled (44 31 J32).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    5/8 in.
  • Length
    5 3/8 in.
  • Overall Depth
    5/8 in.
  • Overall Height Or Width
    1 15/16 in.
  • Overall Length
    36.500 in
  • Single Part Length
    5 3/8 in.
  • Single Part Width
    5 3/8 in.
  • Storage Dimension Width
    3.3 in.
  • Tip Diameter
    1/32 in | 3/64 in | 5/64 in | 3/32 in
  • Tool Weight
    0.2 lbs.
  • Tool Width
    1 15/16 in.
  • Width
    1 15/16 in.

Details

  • Blade Material
    Alloy Steel
  • Country of Origin
    Germany
  • Description
    4 Pc Internal Snap Ring Set 45 Degree
  • Handle Color
    Red
  • Handle Style
    Plastic coating
  • Internal Or External
    Internal
  • Manufacturer Upc Number
    843221007126
  • Material
    SET
  • Number Of Pieces
    4
  • Tip Angle
    45 °
  • UPC_NO
    843221007126
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)