Motion
VG342R-5D-04N-E

SMC CORP OF AMERICA
VG342R-5D-04N-E

Solenoid Operated Pilot Poppet Valve - 1/2 NPT Ports
Mi Item #07288732
MFR #VG342R-5D-04N-E
Price$185.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VG342R-5D-04N-E

Solenoid Operated Pilot Poppet Valve - 1/2 NPT Ports
Mi Item #07288732
MFR #VG342R-5D-04N-E

Mfr description
VG342R-5D-04N-E
  • 3 port pilot operated poppet valve
  • Material restriction type
  • Low power consumption: 4.8W DC (standard type); 2W DC (energy-saving type)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.01/each

Specifications

Dimensions

  • Port Size
    1/2 NPT
  • Weight
    2.20 lbs, 1 kg

Details

  • Medium
    Air
  • Pilot Type
    External Pilot
  • Solenoid Supply Voltage
    24 V dc
  • Temperature Range
    -10 to 50 °C, 14 to 122 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)