Motion
CF5202-2RST-8-SP2

PEER BEARING CO (SKF)
CF5202-2RST-8-SP2

Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.5000 in OD, 0.6260 in Width, Double Sealed, Without Snap Ring
Mi Item #07288877
MFR #CF5202-2RST-8-SP2
Price$34.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
CF5202-2RST-8-SP2

Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.5000 in OD, 0.6260 in Width, Double Sealed, Without Snap Ring
Mi Item #07288877
MFR #CF5202-2RST-8-SP2

Mfr description
CF5202RYY AGRICULTURE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.76/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Contact Angle
    25 °
  • Inner Ring Width
    0.6260 in
  • Outside Diameter  
    38.20 mm
  • Overall Width  
    0.6250 in
  • Precision Rating
    ABEC 1

Details

  • Application
    Agriculture
  • Bearing Material
    SAE 52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    CF5202RYY AGRICULTURE
  • Finish Coating
    Uncoated
  • Long Description
    The CF5202-2RST-8-SP2 is a 0.5000 in bore radial/deep groove ball bearing with a 1.5000 in OD and 0.6260 in width, double sealed for long life.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CF5202-2RST-8-SP2
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    5200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106966807
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)