Overview
Mfr description
V00HA2V2X VIZABLE FR HI-VIS MESH SAFETY
- Inherently flame resistant, FR protection will not wash/wear out
- FR hook and loop front closure
- Inner left chest pocket
- FR 3M™ Scotchlite™ Reflective Comfort Trim
- Lighweight and breathable mesh fabric
Specifications
- ANSI ClassANSI/ISEA Type R Class 2
- Material5.8 oz. FR Mesh
- Manufacturer Upc Number845811049981
- ColorYellow
- UPC_NO845811049981
- Product TypeHigh-Visibility Vests
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data