Motion
9490
Remote Area Light - Portable Mounting Style, LED Lighting Technology
MI ITEM #07289128
MFR #9490
Price$1,457.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Remote Area Light - Portable Mounting Style, LED Lighting Technology
MI ITEM #07289128
MFR #9490

Mfr description
9490 REMOTE AREA LIGHT BLACK RALS
  • Built Pelican tough
  • Maintenance free LED array with 50,000 hour life expectancy
  • Full time battery level indication with low level flashing indicator
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$1,457.95/each

Specifications

Details

  • Color
    Black
  • Lighting Technology
    LED
  • Manufacturer Upc Number
    019428124519
  • Mounting Style
    Portable
  • Number Of Heads
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)