Motion
GR-H830-25-H1-31

GROVE GEAR
GR-H830-25-H1-31

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 3.0000 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Hollow Output, 1.9375 in Output Size, Hollow Output
Mi Item #07289229
MFR #GR-H830-25-H1-31
Price$3,407.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-H830-25-H1-31

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 3.0000 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Hollow Output, 1.9375 in Output Size, Hollow Output
Mi Item #07289229
MFR #GR-H830-25-H1-31

Mfr description
GR-H-830-25-H1-31 GEAR REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,407.66/each

Specifications

Dimensions

  • Center Distance
    3.0000 in
  • Input Size
    0.8750 in
  • Output Size
    1.9375 in
  • Ratio
    25:1

Details

  • Input Type
    Solid Shaft
  • Output Direction
    Hollow
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)