Motion
SSBV50SR
Check Valve - 1/2 in Port, Stainless Steel Body
Mi Item #07289250
MFR #SSBV50SR
Price$374.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - 1/2 in Port, Stainless Steel Body
Mi Item #07289250
MFR #SSBV50SR

Mfr description
SSBV50SR SS SPRING RETURN VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$374.42/each

Specifications

Dimensions

  • Port Size
    1/2 in

Details

  • Body Material
    Stainless Steel
  • Material
    Stainless Steel
  • Material Grade
    316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)