Motion
C 31/530 KM/HA3C4

SKF
C 31/530 KM/HA3C4

Toroidal Roller Bearing - 530 mm Bore, 870 mm OD, 272 mm Width, Tapered 1:12, Open, C4
MI ITEM #07289329
MFR #C 31/530 KM/HA3C4
Price$191,961.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
C 31/530 KM/HA3C4

Toroidal Roller Bearing - 530 mm Bore, 870 mm OD, 272 mm Width, Tapered 1:12, Open, C4
MI ITEM #07289329
MFR #C 31/530 KM/HA3C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$191,961.28/each

Specifications

Dimensions

  • Bore Diameter
    530 mm
  • Fillet Radius
    7.5 mm
  • Outside Diameter
    870 mm
  • Overall Width
    272 mm
  • Precision Rating
    Not Rated
  • Weight
    1443.81 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Lubrication Holes
    No Holes
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571428437
  • Max Rpm
    670 rpm
  • Operating Temperature Range
    392 °F
  • Product Type
    Toroidal Roller Bearings
  • UPC_NO
    7316571428437

Overview

Mfr description
C 31/530 KM/HA3C4 - CARB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought