Motion
VM120-01-34RA

SMC CORP OF AMERICA
VM120-01-34RA

Mechanical Air Control Valve - Side Ported, R 1/8 Port, 2 Ports, 2 Position, Selector Operated
Mi Item #07289341
MFR #VM120-01-34RA
Price$19.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VM120-01-34RA

Mechanical Air Control Valve - Side Ported, R 1/8 Port, 2 Ports, 2 Position, Selector Operated
Mi Item #07289341
MFR #VM120-01-34RA

Mfr description
VM120-01-34RA 2/3 PORT MECHANICAL VALVE
  • Fluid: air
  • Compact size
  • Piping: side ported, bottom ported
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.30/each

Specifications

Dimensions

  • Inlet Size
    R 1/8
  • Outlet Size
    R 1/8
  • Port 1 Size/Type
    R 1/8
  • Port 2 Size/Type
    R 1/8
  • Port Size
    R 1/8
  • Weight
    116 g

Details

  • Actuator Type
    Selector
  • Country of Origin
    JP
  • Flow Direction
    Port 1 to Port 2
  • Knob Color
    Red
  • Manufacturer Product Page
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Operating Medium
    air
  • Piping Type
    Side Ported
  • Port Connection Type
    R 1/8
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)