Motion
MDUL40TN-10DZ-M9PVZ

SMC CORP OF AMERICA
MDUL40TN-10DZ-M9PVZ

Cyl, Compact, Plate
Mi Item #07289527
MFR #MDUL40TN-10DZ-M9PVZ
Price$255.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDUL40TN-10DZ-M9PVZ

Cyl, Compact, Plate
Mi Item #07289527
MFR #MDUL40TN-10DZ-M9PVZ

Mfr description
MDUL40TN-10DZ-M9PVZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$255.79/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    10 mm

Details

  • Auto-Switch
    M9PV - Solid State, General Purpose, 3 wire PNP, Vertical
  • Compact Cylinder Type
    Plate
  • Country of Origin
    US
  • Cylinder Series
    MU
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Product Type
    Compact Air Cylinders
  • Series
    MU-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)