Motion
7010343837

3M
7010343837

Lane Marking Tape - 6 in Width, 90 ft Length, White Color
MI ITEM #07289540
MFR #7010343837
Price$660.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010343837

Lane Marking Tape - 6 in Width, 90 ft Length, White Color
MI ITEM #07289540
MFR #7010343837

Mfr description
29452 A270ES WHITE PAVEMENT TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Stamark™ Pavement Marking Tape Series 270 provides good visibility and value as intersection markings and markings for roads with light-to-medium volume traffic
  • Durable, patterned pavement marking tape with high-visibility glass beads, a polyurethane top coat and designed with a built-in reinforced netting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$660.17/each

Specifications

Dimensions

  • Length
    90 ft
  • Width
    6 in

Details

  • Application
    Delineating, Guiding, Marking, Navigating, Warning
  • Color
    White
  • Installation Method
    Peel and Stick
  • Manufacturer Stock Number
    00051141294520
  • Manufacturer Upc Number
    00051141294520
  • Material
    Retroreflective Polymer
  • Product Type
    Lane Marking Tape
  • Series
    270
  • Standards Met
    DOT, USDOT, FHWA, CALTRANS, NHTSA
  • UPC_NO
    00051141294520

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)