Motion
D140B22
Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 22 Teeth, 1.7500 in Stock Bore
MI ITEM #07289618
MFR #D140B22
Price$2,531.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 22 Teeth, 1.7500 in Stock Bore
MI ITEM #07289618
MFR #D140B22

Mfr description
D140B22 SB 1-3/4 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,531.75/each

Specifications

Dimensions

  • Bore Diameter
    1.7500 in
  • Caliper Diameter
    11.2970 in
  • Hub Diameter
    7.0000 in
  • Length Through Bore
    4.0000 in
  • Maximum Bore Diameter
    5.2500 in
  • Outside Diameter
    13.2200 in
  • Pitch Diameter
    12.2970 in
  • Tooth Width
    0.8940 in
  • Weight
    94 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039589378
  • Number Of Teeth
    22
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)