Motion
AFF22C-10D
Main Air Line Filter - AFF, 3 µm, 123 scfm, 1 BSPT Ports, Metal Bowl, Automatic (Normally Open) Drain, With Sight Glass
Mi Item #07289910
MFR #AFF22C-10D
Price$370.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Main Air Line Filter - AFF, 3 µm, 123 scfm, 1 BSPT Ports, Metal Bowl, Automatic (Normally Open) Drain, With Sight Glass
Mi Item #07289910
MFR #AFF22C-10D

Mfr description
AFF22C-10D MAIN LINE FILTER
  • 3 μm particulate filter (99% efficiency)
  • Modular connection possible with AFF2C to 22C
  • Port size: 1/8, 1/4, 3/8, 3/4, 1, 1 1/2, 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$370.70/each

Specifications

Dimensions

  • Body Size
    22C
  • Port Size
    1 BSPT
  • Weight
    1.969 kg

Details

  • Additional Details
    Optional element life indicator
  • Bowl Material
    Metal Bowl
  • Bowl Options
    With Sight Glass
  • Drain Method
    Automatic
  • Drain Type
    Automatic (Normally Open)
  • Efficiency Rating
    0.3 µm
  • Element Material
    Main Line Filter
  • Element Type
    Main Line Filter
  • Filter Rating
    3 μm
  • Filter Type
    Main Line Filter
  • Flow Rate
    3700 l/min
  • Fluid Comp
    Compressed Air
  • For Use With
    Refrigerated Dryer
  • Included Options
    N.O. Auto Drain
  • Maximum Air Flow
    123 scfm
  • Maximum Flow Rate
    131 scfm, 3700 l/min
  • Micron Rating
    3 µm
  • Port Gender
    Female
  • Seal Material
    NBR
  • Series
    AFF
  • Standards Met
    RoHS
  • Thread Standard
    BSPT
  • Type
    Main Line Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)