Motion
0270-04044

HUB CITY INC
0270-04044

ALHI4032E 4.32 56C Inline Speed Reducer - 4.32:1 Ratio, 0.6250 in Input Size, C-Face Input Type, 0.7500 in Output Shaft Diameter, Double Reduction
MI ITEM #07290063
MFR #0270-04044
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0270-04044

ALHI4032E 4.32 56C Inline Speed Reducer - 4.32:1 Ratio, 0.6250 in Input Size, C-Face Input Type, 0.7500 in Output Shaft Diameter, Double Reduction
MI ITEM #07290063
MFR #0270-04044

Mfr description
0270-04044 GEARBOX
  • Single-Piece Aluminum Alloy Housing
  • Universal Mounting Dimensions
  • Viton® seals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    ALHI4032
  • Maximum Output RPM
    405 @ 1750 rpm input
  • Maximum Output Torque
    602 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    0.7500 in
  • Ratio
    4.32:1
  • Service Factor
    1.0
  • Shipping Dimensions Height
    8-1/4 in
  • Shipping Dimensions Length
    9 in
  • Shipping Dimensions Width
    9 in
  • Weight
    13 lbs

Details

  • CAD Drawing
  • Input Type
    C-Face
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0270-04044
  • Manufacturer Upc Number
    662798757773
  • Max Input Horsepower
    4.03 hp @ 1750 rpm
  • Reducer Type
    Inline
  • Reduction
    Double
  • Series
    ALHI4032

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)