Motion
100A29
Stock Bore Sprocket - 100 / 1-1/4 in, A Hub, 29 Teeth, 1.2500 in Stock Bore, Steel Material
Mi Item #07290338
MFR #100A29
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, A Hub, 29 Teeth, 1.2500 in Stock Bore, Steel Material
Mi Item #07290338
MFR #100A29

Mfr description
100A29 W/4" BORE
  • A Plates are flat sprockets with no hub extension on either side.
  • They can be altered for your application with bolt holes, custom bores, hardened teeth or special hubs welded to them.
  • Tolerances meet or exceed ANSI standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Caliper Diameter
    10.7943 in
  • Length Through Bore
    0.6560 in
  • Outside Diameter
    12.244 in
  • Pitch Diameter
    11.5613 in
  • Storage Dimension Height
    0.692 in
  • Storage Dimension Length
    12.244 in
  • Storage Dimension Width
    12.244 in
  • Tooth Thickness
    0.6920 in
  • Weight
    19.60 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number
    100
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    697950023229
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    29
  • Product Type
    Stock Bore Sprockets
  • Sprocket Type
    Standard ANSI Roller
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950023229
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)