Overview
Mfr description
7100-08-08-FG
Specifications
- Adapter Type45° Elbow
- End 1 StyleMale British Standard Pipe Tapered, Male JIC
- End 1 Size1/2 in
- End 1 Thread3/4-16 UNF, R - 1/2-14
- End 2 StyleMale British Standard Pipe Tapered, Male JIC
- End 2 Size1/2 in
- End 2 Thread3/4-16 UNF, R - 1/2-14
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7100
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data