Specifications
Dimensions
- Inside Diameter26 mm
- Outside Diameter44 mm
- Weight0.024 lbs
Details
- Manufacturer Product Page
- Max V Value393.701 sfpm
- Product TypePlain Sleeve Thrust Washers
- SeriesPCMW
- Sleeve Bearing TypeThrust Washer
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)