Motion
30B-304040
Straight Bushing - 30 mm ID, 40 mm OD, 40 mm Length, Oil-Impregnated Expanded Cast Iron Material
MI ITEM #07291466
MFR #30B-304040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bushing - 30 mm ID, 40 mm OD, 40 mm Length, Oil-Impregnated Expanded Cast Iron Material
MI ITEM #07291466
MFR #30B-304040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30B-304040 BRONZE BUSHING
  • Requires less lubrication than copper alloy bearings
  • Maintains oil film
  • Superior wear resistance and seizure resistance
  • Allows for movement in all directions

Specifications

  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    Oil-Impregnated Expanded Cast Iron
  • Bushing Material
    Cast Iron
  • Bore Diameter
  • Outside Diameter Tolerance
    +0.088/+0.055 mm
  • Outside Diameter
  • Description
    Oiles 300 Bushing 30mm ID x 40mm OD x 40mm Length
  • Overall Length
  • Measurement Standard
    Metric
  • Material
    Cast Iron
  • Operating Temperature Range
    Oil lubrication -40 to +302 °F, Periodic lubrication -40 to +212
  • Maximum PV Value
    Oil lubrication 3.25 N/mm2 x m/s, Periodic lubrication 1.25
  • Maximum P Value
    10 N/mm2
  • Max V Value
    Periodic lubrication 1.00;Oil lubrication 3.35 m/s
  • Material Specification
    300 Cast Iron
  • Standards Met
    RoHS
  • Series
    30B
  • Inside Diameter
    30 mm
  • Additional Details
    Lead Free
  • Inside Diameter Tolerance
    +0.041/+0.013 mm
  • Max Pressure
    3.35 N/mm2
  • Thickness
    0.1969 in, 5 mm
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text