Motion
131  10/1 C WR

HUB CITY INC
131 10/1 C WR

Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 1.3300 in Center Distance, Solid Shaft Input, 0.5000 in Input Size, Solid Output, 0.6250 in Output Size, Right Hand Output
MI ITEM #07291486
MFR #131 10/1 C WR
List Price$1,341.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
131 10/1 C WR

Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 1.3300 in Center Distance, Solid Shaft Input, 0.5000 in Input Size, Solid Output, 0.6250 in Output Size, Right Hand Output
MI ITEM #07291486
MFR #131 10/1 C WR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,341.91/each for your price

Overview

Mfr description
0230-00027 131 10:1 RATIO STYLE C WR
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
  • Cast Iron Housing
  • Alloy Shafting
  • Increased thermal capacity and increased efficiency
  • Viton seals

Specifications

  • Center Distance
    1.3300 in
  • Reduction
    Single
  • Ratio
    10:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.860 hp @ 1750 rpm
  • Horsepower Rating Normal Duty
    0.86 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Shaft
  • Input Size
    0.5000 in
  • Output Type
    Solid
  • Output Size
    0.6250 in
  • Output Direction
    Right Hand
  • Style
    C
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    253 in-lbs
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    1000.85 N, 225 lbs
  • Keyway Size
    1/8 x 1/16 in, 3.18 x 1.59 mm
  • Service Factor
    1.0
  • Series
    130PCX
  • Manufacturer Reducer Size
    131
  • Manufacturer Product Page
  • Mounting Type
    Universal Mount
  • Manufacturer Catalog
  • CAD Drawing
    RATIO=10/1|STYLE=C
  • Manufacturer Catalog Number
    0230-00027
  • Manufacturer Upc Number
    662798916330
  • UPC_NO
    662798916330
  • Shipping Dimensions Height
    9 in
  • Shipping Dimensions Length
    10-1/2 in
  • Shipping Dimensions Width
    9-1/2 in
  • Weight
    12.00 lbs
  • Horsepower
    0.86 hp
  • Input Style
    Shaft
  • Nominal Ratio
    10:1
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Torque Rating (in-lb)
    1258 in-lbs;142.14 Nm
  • Output Shaft
    Shaft
  • Overhung Load
    225 lbs;1000.85 N
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    131

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text