Motion
ERM3108
Ac Motor - 1/2 hp, 3 ph, 230/460 V, ODP Enclosure, Continuous Duty
Mi Item #07291568
MFR #ERM3108
Price$1,051.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ac Motor - 1/2 hp, 3 ph, 230/460 V, ODP Enclosure, Continuous Duty
Mi Item #07291568
MFR #ERM3108

Mfr description
1/2 1800 ERM3108 OPEN 56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,051.67/each

Specifications

Dimensions

  • NEMA Frame Size
    56
  • Overall Length C Dimension
    11.9700 in, 304.04 mm
  • Service Factor
    1.25
  • Shaft Diameter
    0.6250 in, 15.88 mm

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Amps @ Voltage
    0.800 A at 460 V, 1.600 A at 230 V, 2.100 A at 208 V
  • Application
    General Purpose
  • Assembly Box Mounting
    No Auxillary Box
  • Base RPM
    1725 rpm
  • Drive End Bearing
    6203
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    0.8 A
  • Full Load Efficiency
    78.2 %
  • Insulation Class
    B
  • KVA Code
    J
  • Manufacturer Catalog Number
    ERM3108
  • Model
    3424M
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    F1
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CURUSEEV, NEMA
  • Starting Method
    Direct on line
  • Type of Bearing
    Ball
  • Volts @ Frequency
    230 V @ 60 Hz, 460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)