Specifications
Dimensions
- Frame Size56
- Overall Length C Dimension11.9 in
- Service Factor1.15
- Torque3 ft-lbs
- Weight35 lbs
Details
- Base RPM1750 rpm
- Country of OriginMEX
- DescriptionU.S. Motors® brand washdown duty motors are designed for use in food processing and other applications where motors are routinely exposed to washdown, certain chemicals, moisture, and humidity. Washdown motors provide durability and flexibility to help maximize uptime and reduce overall operating costs. Offered in painted, paint-free, and all stainless steel, U.S. Motors® brand washdown motors are certified to meet the requirements of the Baking Industry Sanitation Standards (BISSC).
- Duty Condition TypeContinuous Duty
- Enclosure TypeTENV (Totally Enclosed Non-Ventilated)
- Frequency Rating60 Hz
- Full Load Efficiency85.5 %
- Harmonization Code8501.51.6040
- Insulation ClassF
- Manufacturer Upc Number786382118402
- Max Allowable Current1.4 A, 2.9 to 3.1 A
- ModelFP18
- Motor Horsepower1 hp
- Motor Phase3 ph
- Motor Poles4
- Motor Supply Voltage208-230/460 V
- Mounting TypeHorizontal / Foot
- NEMA Design ClassB
- Opposite Drive End Bearing6203-2RS-J/C3
- Product TypeGeneral Purpose Motors
- Product TypesAC Motors
- Standards MetEE, NEMA Premium
- Synchronous Rpm1800 rpm
- UPC_NO786382118402
Overview
Mfr description
1 HP, 1750 RPM, WDS1P2AHC, 208-230/460