Overview
Mfr description
1 1/2 HP, 3500 RPM, WDS32P1AFHC
Specifications
- Motor Phase3 ph
- Motor Horsepower1-1/2 hp
- Country of OriginMEX
- Synchronous Rpm3600 rpm
- Motor Supply Voltage208-230/460 V
- Frame Size56
- Enclosure TypeTENV (Totally Enclosed Non-Ventilated)
- Frequency Rating60 Hz
- Base RPM3500 rpm
- Duty Condition TypeContinuous Duty
- Mounting TypeHorizontal / Foot
- Full Load Efficiency86.5 %
- Motor Poles2
- DescriptionU.S. Motors® brand washdown duty motors are designed for use in food processing and other applications where motors are routinely exposed to washdown, certain chemicals, moisture, and humidity. Washdown motors provide durability and flexibility to help maximize uptime and reduce overall operating costs. Offered in painted, paint-free, and all stainless steel, U.S. Motors® brand washdown motors are certified to meet the requirements of the Baking Industry Sanitation Standards (BISSC).
- Overall Length C Dimension11.9 in
- NEMA Design ClassB
- Service Factor1.15
- Insulation ClassF
- Standards MetEE, NEMA Premium
- Weight35 lbs
- Harmonization Code8501.52.4000
- Manufacturer Upc Number786382118433
- ModelFP20
- Max Allowable Current1.8 A, 3.6 to 4 A
- Product TypesAC Motors
- Torque2.2 ft-lbs
- Opposite Drive End Bearing6203-2RS-J/C3
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data