Motion
SYF 45 FM

SKF
SYF 45 FM

Pillow Block Ball Bearing Unit - 45 mm Bore, Tapped Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #07291711
MFR #SYF 45 FM
Price$313.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SYF 45 FM

Pillow Block Ball Bearing Unit - 45 mm Bore, Tapped Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #07291711
MFR #SYF 45 FM

Mfr description
SYF 45 FM PILLOW BLOCKS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$313.96/each

Specifications

Dimensions

  • Base Height
    2.1260 in
  • Base To Bore Centerline
    2.1260 in
  • Base Width
    48 mm
  • Bolt Center Diameter
    3.7520 in
  • Bolt Center To Center Length
    95.30 mm
  • Bolt Size
    12 mm
  • Bore Diameter
    45 mm
  • Bore Inside Diameter
    1.7717 in | 45 mm
  • Bore Length
    43.70 mm
  • Housing Dimensions
    4.7244 x 1.8898 x 4.2323 in
  • Housing Width
    1.8900 in
  • Inner Race Width
    1.7205 in
  • Inside Diameter
    1.7717 in, 45 mm
  • Length Through Bore
    1.7205 in
  • Max Bolt Hole Spacing
    3.7520 in
  • Min Bolt Hole Spacing
    3.7520 in
  • Outer Diameter
    3.3465 in
  • Outer Diameter Type
    Spherical
  • Outer Race Width
    0.8661 in
  • Overall Length
    120 mm
  • Overall Width
    1.8898 in
  • Shaft Diameter
    1.7717 in, 45 mm
  • Tap Thread Size
    M12
  • Thread Depth
    0.8661 in | 22 mm
  • Thread Size
    M12
  • Weight
    4.44 lbs
  • Width
    1.8900 in, 48 mm

Details

  • Additional Details
    Lubricated and sealed bearing | Designed for rotation in one direction | Accommodate static initial misalignment | Relubrication hole | Grease fitting
  • Application
    For Material Handling Applications
  • Bearing Insert Material
    Bearing steel
  • Bearing Number
    YET 209
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Closure Type
    Seal and Flinger on both sides
  • Compatible Frame Series
    SYF 509
  • Compatible Frame Type
    SYF
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    95.29 mm
  • Dynamic Load Capacity
    7464 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    Painted
  • Housing Configuration
    Short-Base Pillow Block
  • Housing Construction
    Solid
  • Housing ID
    SYF 509
  • Housing Material
    Cast Iron
  • Housing Type
    short base
  • Includes
    Grease fitting
  • Insert Bearing Material
    Bearing steel
  • Insert Bearing Type
    Eccentric Collar Locking
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication
    Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    SYF 45 FM
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570066401
  • Material
    Cast iron
  • Max Rpm
    4300 rpm
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Bearing steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    33.2 kN
  • Radial Static Load Capacity
    21.6 kN
  • Relubricatable
    Yes
  • Replacement Bearing
    YET 209
  • Replacement Thrust Plate
    No
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Contact, Standard
  • Seal Type
    Contact, Standard
  • Sealing Type
    Contact, Standard
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    SYF 45 FM
  • Shaft Attachment
    Eccentric Locking Collar
  • Standoff Included
    No
  • Static Load Capacity
    4856 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Eccentric Locking Collar
  • Type Of Bearing
    Ball
  • UPC_NO
    7316570066401
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)