Motion
JHW1236NRC

WILLIAMS TOOLS
JHW1236NRC

Combination Wrench - 1-1/8 in Box End Wrench Size, 1-1/8 in Open End Wrench Size, 16-3/4 in OAL
MI ITEM #07291718
MFR #JHW1236NRC
Price$36.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW1236NRC

Combination Wrench - 1-1/8 in Box End Wrench Size, 1-1/8 in Open End Wrench Size, 16-3/4 in OAL
MI ITEM #07291718
MFR #JHW1236NRC

Mfr description
1236-NRC 1-1/8 RAT COMB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.02/each

Specifications

Dimensions

  • Box End Head Thickness
    5/8 in
  • Box End Head Width
    2-5/16 in
  • Box End Wrench Size  
    1-1/8 in
  • Head Angle
    15 °
  • Open End Head Thickness
    1/2 in
  • Open End Head Width
    2-1/2 in
  • Open End Wrench Size  
    1-1/8 in
  • Overall Length  
    16-3/4 in
  • Weight
    0.34 lbs

Details

  • System of Measurement
    Imperial
  • Type
    Combination Ratchet Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)