Motion
27001-00-2-YEL-3X

RADIANS INC.
27001-00-2-YEL-3X

Rain Coat & Jacket - 3 XL, Safety Yellow, Polyurethane, Nylon, Snap Closure
Mi Item #07291794
MFR #27001-00-2-YEL-3X
Price$62.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
27001-00-2-YEL-3X

Rain Coat & Jacket - 3 XL, Safety Yellow, Polyurethane, Nylon, Snap Closure
Mi Item #07291794
MFR #27001-00-2-YEL-3X

Mfr description
275-AJ 3X SHORT JACKET FR YELLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.18/each

Specifications

Dimensions

  • Size
    3
  • Weight
    0.75 lbs, 0.34 kg

Details

  • Approval Listing Regulations
    ASTM D6413
  • Color
    Safety Yellow
  • Flame Resistant
    Yes
  • Front Closure
    Snap
  • Garment Type
    Jacket
  • High Visibility
    Yes
  • Hood Type
    Attached
  • Includes
    Attached Hood
  • Material
    Nylon, Polyurethane
  • Pattern
    Solid
  • Product Line
    Tuff Wear
  • Removable Sleeves
    No
  • Series
    Tuff Wear 275
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)