Motion
DCS367P1

DEWALT
DCS367P1

XR® Brushless Compact Reciprocating Saw Kit - Cordless, 20 V, Number of Pieces: 3
Mi Item #07291987
MFR #DCS367P1
Price$446.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCS367P1

XR® Brushless Compact Reciprocating Saw Kit - Cordless, 20 V, Number of Pieces: 3
Mi Item #07291987
MFR #DCS367P1

Mfr description
DCS367P1 20V MAX BRUSHLESS COMPACT RECIP
  • Up to 2.5x more runtime*
  • Compact 14.5" length fits in between studs & in other tight spots
  • Only 5 lbs. in weight (tool only)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$446.97/each

Specifications

Dimensions

  • Weight
    9.3 lbs

Details

  • Batteries Included
    Included
  • Battery Series
    Max
  • Battery Type
    Lithium-Ion
  • Number Of Pieces
    3
  • Power Source
    Cordless
  • Tools Included
    Carrying Case, Charger, Reciprocating Saw
  • UPC_NO
    885911476133
  • Voltage
    20 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)