Motion
CDQ2B40-125DCMZ-X439

SMC CORP OF AMERICA
CDQ2B40-125DCMZ-X439

CQ2-Z COMPACT CYLINDER with 40 mm Bore Size
MI ITEM #07292198
MFR #CDQ2B40-125DCMZ-X439
Price$360.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B40-125DCMZ-X439

CQ2-Z COMPACT CYLINDER with 40 mm Bore Size
MI ITEM #07292198
MFR #CDQ2B40-125DCMZ-X439

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$360.84/each

Specifications

Dimensions

  • Bore Diameter  
    1.5750 in
  • Stroke
    125 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Long Stroke
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Options
    With rubber bumper/Rod end male thread
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Type
    Compact

Overview

Mfr description
CDQ2B40-125DCMZ-X439 CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought