Motion
56312 70-0716-7007-2 BATTERY CHARGING STAND 6-POSITION

3M
56312 70-0716-7007-2 BATTERY CHARGING STAND 6-POSITION

3M™ Adflo™ Battery Charging Stand 6-position, 35-0099-08N6, for Lithium Ion and NiMH batteries 1 EA/Case
Mi Item #07292260
MFR #56312 70-0716-7007-2 BATTERY CHARGING STAND 6-POSITION
Price$1,387.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
56312 70-0716-7007-2 BATTERY CHARGING STAND 6-POSITION

3M™ Adflo™ Battery Charging Stand 6-position, 35-0099-08N6, for Lithium Ion and NiMH batteries 1 EA/Case
Mi Item #07292260
MFR #56312 70-0716-7007-2 BATTERY CHARGING STAND 6-POSITION

Mfr description
56312 70-0716-7007-2 BATTERY CHARGING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Docks up to six 3M™ Adflo™ Powered Air Purifying Respirator Batteries at one time
  • The battery charging stand may be table mounted or wall mounted
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,387.81/each

Specifications

Dimensions

  • Weight
    13.4 lb

Details

  • Battery Type
    Lithium-Ion
  • Intrinsically Safe Standard
    No
  • Manufacturer Upc Number
    00051141563121
  • Series/System Compatibility
    Adflo (Powered Air)
  • Standards Met
    NIOSH Approved
  • UPC_NO
    00051141563121
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)