Overview
Mfr description
49679 FRONT PANEL 06070063
- For industrial/occupational use only. Not for consumer sale or use.
- Front Frame
- Replacement Part
Specifications
- TypeFront Panel
- ColorGray
- Manufacturer Upc Number00051131496798
- UPC_NO00051131496798
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data