Motion
SPN050
Cam & Groove Fitting Parts - 1/2 in Coupling Size, Steel Body
MI ITEM #07293172
MFR #SPN050
Price$4.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting Parts - 1/2 in Coupling Size, Steel Body
MI ITEM #07293172
MFR #SPN050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.05/each

Specifications

Dimensions

  • Coupling Size
    1/2 in
  • Size
    1/2
  • Weight
    0.14 lb

Details

  • Body Material
    Steel
  • Manufacturer Upc Number
    822353032428
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Zinc-Plated Steel
  • Product Types
    Hose Nipple (Zinc Plated Steel) NPT Threads
  • Type
    Hose Nipple
  • UPC_NO
    822353032428
  • Working Pressure
    125 psi

Overview

Mfr description
SPN050 1/2" STEEL PLATED HOSE NIPPLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text