Specifications
Dimensions
- Nominal Rail Size15 mm
- Overall Length220 mm
- Overall Width15 mm
- Weight0.2838 kg
Details
- Accuracy ClassNormal Grade
- Package Quantity1
- Rail StyleTop Mount Rail
- Rail TypeBall Rail
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)