Rollon Y-MRRO2000220N
Rollon
Y-MRRO2000220N
Standard Ball Profile Rail - 20 mm Rail, Top Mount Rail
MI ITEM #07293278
MFR #Y-MRRO2000220N
List Price
$102.72
/each
List Price
$102.72
/each
Rollon
Y-MRRO2000220N
Standard Ball Profile Rail - 20 mm Rail, Top Mount Rail
MI ITEM #07293278
MFR #Y-MRRO2000220N
Rollon Y-MRRO2000220N
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rollon
Y-MRRO2000220N

Standard Ball Profile Rail - 20 mm Rail, Top Mount Rail
MI ITEM #07293278
MFR #Y-MRRO2000220N

Availability:
Factory Order
List Price
$102.72
/each
List Price
$102.72
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
Y-MRRO2000220N SIZE 20 RAIL L=220MM
  • This item is part of Rollon’s “Move Fast” program. Limited quantities shipped the next day from factory if ordered before noon EST.
  • Rail only: Must be used with Rollon brand carriage

Specifications

Accuracy Class
Normal Grade, Normal Grade
Nominal Rail Size
20 mm
Overall Length
220 mm
Overall Width
20 mm
Package Quantity
1
Rail Style
Top Mount Rail, Top Mount Rail
Rail Type
Ball Rail, Ball Rail
Weight
0.5016 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data