Motion
Y-MRRO2001000N

ROLLON CORP
Y-MRRO2001000N

Standard Ball Profile Rail - 20 mm Rail, Top Mount Rail
Mi Item #07293284
MFR #Y-MRRO2001000N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
Y-MRRO2001000N

Standard Ball Profile Rail - 20 mm Rail, Top Mount Rail
Mi Item #07293284
MFR #Y-MRRO2001000N

Mfr description
Y-MRRO2001000N SIZE 20 RAIL L=1000MM
  • This item is part of Rollon’s “Move Fast” program. Limited quantities shipped the next day from factory if ordered before noon EST.
  • Rail only: Must be used with Rollon brand carriage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Rail Size
    20 mm
  • Overall Length
    1000 mm
  • Overall Width
    20 mm
  • Weight
    2.28 kg

Details

  • Accuracy Class
    Normal Grade
  • Package Quantity
    1
  • Rail Style
    Top Mount Rail
  • Rail Type
    Ball Rail
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)