1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ROLLON CORP
Y-MRRO2003000N
Standard Ball Profile Rail - 20 mm Rail, Top Mount Rail
MI ITEM #
07293287
MFR #
Y-MRRO2003000N
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Linear Motion
Ball Guides
Ball Profile Rail
ROLLON CORP Y-MRRO2003000N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROLLON CORP
Y-MRRO2003000N
Standard Ball Profile Rail - 20 mm Rail, Top Mount Rail
MI ITEM #
07293287
MFR #
Y-MRRO2003000N
Mfr description
Y-MRRO2003000N SIZE 20 RAIL L=3000MM
This item is part of Rollon’s “Move Fast” program. Limited quantities shipped the next day from factory if ordered before noon EST.
Rail only: Must be used with Rollon brand carriage
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Nominal Rail Size
20 mm
Overall Length
3000 mm
Overall Width
20 mm
Weight
6.84 kg
Details
Accuracy Class
Normal Grade
Package Quantity
1
Rail Style
Top Mount Rail
Rail Type
Ball Rail
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items