Rollon Y-MRRO2500340N
Rollon
Y-MRRO2500340N
Standard Ball Profile Rail - 25 mm Rail, Top Mount Rail
MI ITEM #07293290
MFR #Y-MRRO2500340N
List Price
$159.48
/each
List Price
$159.48
/each
Rollon
Y-MRRO2500340N
Standard Ball Profile Rail - 25 mm Rail, Top Mount Rail
MI ITEM #07293290
MFR #Y-MRRO2500340N
Rollon Y-MRRO2500340N
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rollon
Y-MRRO2500340N

Standard Ball Profile Rail - 25 mm Rail, Top Mount Rail
MI ITEM #07293290
MFR #Y-MRRO2500340N

Availability:
Factory Order
List Price
$159.48
/each
List Price
$159.48
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
Y-MRRO2500340N SIZE 25 RAIL L=340MM
  • This item is part of Rollon’s “Move Fast” program. Limited quantities shipped the next day from factory if ordered before noon EST.
  • Rail only: Must be used with Rollon brand carriage

Specifications

Accuracy Class
Normal Grade, Normal Grade
Nominal Rail Size
25 mm
Overall Length
340 mm
Overall Width
23 mm
Package Quantity
1
Rail Style
Top Mount Rail, Top Mount Rail
Rail Type
Ball Rail, Ball Rail
Weight
1.0268 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data