Motion
Y-MRRO3500280N

ROLLON CORP
Y-MRRO3500280N

Standard Ball Profile Rail - 35 mm Rail, Top Mount Rail
MI ITEM #07293310
MFR #Y-MRRO3500280N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
Y-MRRO3500280N

Standard Ball Profile Rail - 35 mm Rail, Top Mount Rail
MI ITEM #07293310
MFR #Y-MRRO3500280N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Rail Size
    35 mm
  • Overall Length
    280 mm
  • Overall Width
    34 mm
  • Weight
    1.9012 kg

Details

  • Accuracy Class
    Normal Grade
  • Package Quantity
    1
  • Rail Style
    Top Mount Rail
  • Rail Type
    Ball Rail

Overview

Mfr description
Y-MRRO3500280N SIZE 35 RAIL L=280MM
  • This item is part of Rollon’s “Move Fast” program. Limited quantities shipped the next day from factory if ordered before noon EST.
  • Rail only: Must be used with Rollon brand carriage

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought