Specifications
Dimensions
- Nominal Rail Size45 mm
- Overall Length2040 mm
- Overall Width45 mm
- Weight21.4812 kg
Details
- Accuracy ClassNormal Grade
- Package Quantity1
- Rail StyleTop Mount Rail
- Rail TypeBall Rail
Overview
Mfr description
Y-MRRO4502040N SIZE 45 RAIL L=2040MM
- Rail only: Must be used with Rollon brand carriage