Specifications
Dimensions
- Nominal Rail Size35 mm
- Overall Length136.6 mm
- Overall Width100 mm
- Weight2 kg
Details
- Acceleration300 m/s²
- Accuracy ClassNormal Grade
- Block TypeFlanged Long Block
- Dynamic Load Capacity54.7 kN
- Measurement StandardMetric
- Operating Temperature Range0°C - 80°C without special lube
- PreloadApproximately 0.02 C
- Seal Type4 Seals
- Speed5 m/s
- Static Load Capacity106.5 kN
Overview
Mfr description
Y-MRSO35LNV0A FLANGE LONG SIZE 35
- This item is part of Rollon’s “Move Fast” program. Limited quantities shipped the next day from factory if ordered before noon EST.
- Carriage only: Must be used with Rollon MRRO rail