Overview
Mfr description
Y-MRSO35NV0 FLANGE SIZE 35 CLASS N
- Zero arrangement with 2-point contact of the raceways
- Uniform load capacity in all main directions
- High ability for self-regulating
- Small differential slip in comparison to 4-point contact
- Very quiet running and low operating noise
- Low displacement force in preload compared to 4-point contact
- Precision class: N
- Preload class: V0
- Mono Rail Plus profile rails conform to the market standard and can replace linear rails of the same design from other manufacturers while maintaining the main dimensions
- Applications: Construction and machine technology, packaging machines, special purpose machinery, logistics, medical technology
- Manufacturer: Rollon Corporation (Timken)
Specifications
- Measurement StandardMetric
- Rail StyleCompact Rail
- Nominal Diameter35 mm
- Speed9 m/s
- Package Quantity1
- Operating Temperature-20°C/+120 °C
- Weight12.672 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data