Specifications
Dimensions
- Nominal Rail Size25 mm
- Overall Length105 mm
- Overall Width48 mm
- Weight0.69 kg
Details
- Acceleration300 m/s²
- Accuracy ClassNormal Grade
- Block TypeSlim Long
- Dynamic Load Capacity30.7 kN
- Measurement StandardMetric
- Operating Temperature Range0°C - 80°C without special lube
- PreloadApproximately 0.02 C
- Seal Type4 Seals
- Speed5 m/s
- Static Load Capacity57.7 kN
Overview
Mfr description
Y-MRZO25LWNV0 SLIM LONG SIZE 25 CLASS N
- This item is part of Rollon’s “Move Fast” program. Limited quantities shipped the next day from factory if ordered before noon EST.
- Carriage only: Must be used with Rollon MRRO rail