Motion
612-15-1-1-N-50

NOSHOK INC
612-15-1-1-N-50

Submersible Pressure Transmitter, Wetted Materials: 316 SS, Polyamide, Polyurethane, 0 psig to 15 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, Nose Cone, 50 ft PUR Cable
MI ITEM #07293593
MFR #612-15-1-1-N-50
List Price$2,157.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
612-15-1-1-N-50

Submersible Pressure Transmitter, Wetted Materials: 316 SS, Polyamide, Polyurethane, 0 psig to 15 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, Nose Cone, 50 ft PUR Cable
MI ITEM #07293593
MFR #612-15-1-1-N-50

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$2,157.08/each for your price

Overview

Mfr description
612-15-1-1-N-50 LEVEL TRANSMITTER
  • Ranges from 0 inH<sub>2</sub>O to 50 inH<sub>2</sub>O through 0 psig to 1,000 psig
  • Current and voltage outputs available
  • 316 Stainless Steel, Polyamide and Polyurethane wetted parts

Specifications

  • Housing Material
    316 Stainless Steel
  • Max Operating Temperature
    175
  • Min Operating Temperature
    -22
  • Connection Type
    Nose Cone
  • Product Type
    Level Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text