Specifications
Dimensions
- Bore Diameter304.90 mm
- Outside Diameter412.64 mm
- Overall Width10.5000 in
Details
- Product TypeTapered Roller Bearing Full Assemblies
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)