Motion
7909CTRSULP4Y
Angular Contact Bearing - 45 mm Bore, 68 mm OD, 12 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
Mi Item #07293720
MFR #7909CTRSULP4Y
Price$915.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 45 mm Bore, 68 mm OD, 12 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
Mi Item #07293720
MFR #7909CTRSULP4Y

Mfr description
7909CTRSULP4Y BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$915.59/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    15 °
  • Outside Diameter  
    68 mm
  • Overall Height
    12 mm
  • Overall Width  
    12 mm
  • Weight
    0.129 kg, 4.55 oz

Details

  • Ball Screw Application
    No
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7909CTRSULP4Y BRG
  • Flush Ground
    Yes
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176730986
  • Max Rpm
    31000 rpm
  • Maximum Operating RPM
    31000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    20.2 kN, 4541.14 lbf
  • Radial Static Load Capacity
    13.4 kN, 3012.44 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176730986
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)